
60A 3 Pole 3 Wire Receptacle - AT Type - 1" E Type Box
Item #: 1159702
Cat #: VR6033E5
UPC: 783936086705
$ 1074.21 EA
Company wide:
0
in stock
Documents & Guides
KIL VR6033E5 60A 3W3P RECPT.
Overview
KIL VR6033E5 60A 3W3P RECPT.
Also known as: 783936086705, VR6033E5, KILVR6033E5
Specifications
No Specifications Available