60A 3 Pole 3 Wire Receptacle - AT Type - 3/4" E Type Box - Reverse Service

Item #: 1159701

Cat #: VR6033E4-S39

UPC: 783936089652

$ 1175.20 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6033E4-S39 60A 3W3P REC

Overview

KIL VR6033E4-S39 60A 3W3P REC
Also known as: 783936089652, VR6033E4-S39, KILVR6033E4S39

Specifications

No Specifications Available