60A 3 Pole 3 Wire Receptacle - AT Type - 3/4" E Type Box - Polarized

Item #: 1159700

Cat #: VR6033E4-S37

UPC: 783936086699

$ 1365.67 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6033E4-S37 60A 3W3P REC

Overview

KIL VR6033E4-S37 60A 3W3P REC
Also known as: 783936086699, VR6033E4-S37, KILVR6033E4S37

Specifications

No Specifications Available