60A 3 Pole 3 Wire Receptacle - AT Type - 1/2" E Type Box - Reverse Service

Item #: 1159698

Cat #: VR6033E3-S39

UPC: 783936086682

$ 1165.68 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6033E3-S39 60A 3W3P REC

Overview

KIL VR6033E3-S39 60A 3W3P REC
Also known as: 783936086682, VR6033E3-S39, KILVR6033E3S39

Specifications

No Specifications Available