60A 3 Pole 3 Wire Receptacle - AT Type - 1/2" E Type Box - Polarized

Item #: 1159697

Cat #: VR6033E3-S37

UPC: 783936089645

$ 1356.15 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6033E3-S37 60A 3W3P REC

Overview

KIL VR6033E3-S37 60A 3W3P REC
Also known as: 783936089645, VR6033E3-S37, KILVR6033E3S37

Specifications

No Specifications Available