60A 3 Pole 3 Wire Receptacle - AT Type - 1/2" E Type Box

Item #: 1159696

Cat #: VR6033E3

UPC: 783936087092

$ 1057.31 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6033E3 60A 3W3P RECPT.

Overview

KIL VR6033E3 60A 3W3P RECPT.
Also known as: 783936087092, VR6033E3, KILVR6033E3

Specifications

No Specifications Available