
60A 3 Pole 3 Wire Receptacle - AT Type - 1" D Type Box
Item #: 1159693
Cat #: VR6033D5
UPC: 783936086972
$ 1697.50 EA
Company wide:
0
in stock
Documents & Guides
KIL VR6033D5 60A 3W3P RECPT.
Overview
KIL VR6033D5 60A 3W3P RECPT.
Also known as: 783936086972, VR6033D5, KILVR6033D5
Specifications
No Specifications Available