60A 3 Pole 3 Wire Receptacle - AT Type - 3/4" D Type Box - Reverse Service

Item #: 1159692

Cat #: VR6033D4-S39

UPC: 783936089881

$ 1677.38 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6033D4-S39 60A 3W3P REC

Overview

KIL VR6033D4-S39 60A 3W3P REC
Also known as: 783936089881, VR6033D4-S39, KILVR6033D4S39

Specifications

No Specifications Available