60A 3 Pole 3 Wire Receptacle - AT Type - 1/2" D Type Box - Polarized

Item #: 1159688

Cat #: VR6033D3-S37

UPC: 783936087337

$ 1847.47 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6033D3-S37 60A 3W3P REC

Overview

KIL VR6033D3-S37 60A 3W3P REC
Also known as: 783936087337, VR6033D3-S37, KILVR6033D3S37

Specifications

No Specifications Available