60A 3 Pole 3 Wire Receptacle - AT Type - 1/2" D Type Box

Item #: 1159687

Cat #: VR6033D3

UPC: 783936088433

$ 1657.01 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6033D3 60A 3W3P RECPT.

Overview

KIL VR6033D3 60A 3W3P RECPT.
Also known as: 783936088433, VR6033D3, KILVR6033D3

Specifications

No Specifications Available