
60A 3 Pole 3 Wire Receptacle - AT Type - 1" C Type Box - Reverse Service
Item #: 1159686
Cat #: VR6033C5-S39
UPC: 783936088990
$ 1339.35 EA
Company wide:
0
in stock
Documents & Guides
KIL VR6033C5-S39 60A 3W3P REC
Overview
KIL VR6033C5-S39 60A 3W3P REC
Also known as: 783936088990, VR6033C5-S39, KILVR6033C5S39
Specifications
No Specifications Available