
60A 3 Pole 3 Wire Receptacle - AT Type - 1" C Type Box - Polarized
Item #: 1159685
Cat #: VR6033C5-S37
UPC: 783936088235
$ 1529.83 EA
Company wide:
0
in stock
Documents & Guides
KIL VR6033C5-S37 60A 3W3P REC
Overview
KIL VR6033C5-S37 60A 3W3P REC
Also known as: 783936088235, VR6033C5-S37, KILVR6033C5S37
Specifications
No Specifications Available