
60A 3 Pole 3 Wire Receptacle - AT Type - 1" C Type Box
Item #: 1159684
Cat #: VR6033C5
UPC: 783936087153
$ 1214.83 EA
Company wide:
0
in stock
Documents & Guides
KIL VR6033C5 60A 3W3P RECPT.
Overview
KIL VR6033C5 60A 3W3P RECPT.
Also known as: 783936087153, VR6033C5, KILVR6033C5
Specifications
No Specifications Available