60A 3 Pole 3 Wire Receptacle - AT Type - 3/4" C Type Box - Reverse Service

Item #: 1159683

Cat #: VR6033C4-S39

UPC: 783936089836

$ 1318.35 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6033C4-S39 60A 3W3P REC

Overview

KIL VR6033C4-S39 60A 3W3P REC
Also known as: 783936089836, VR6033C4-S39, KILVR6033C4S39

Specifications

No Specifications Available