60A 3 Pole 3 Wire Receptacle - AT Type - 3/4" C Type Box - Polarized

Item #: 1159682

Cat #: VR6033C4-S37

UPC: 783936089829

$ 1508.78 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6033C4-S37 60A 3W3P REC

Overview

KIL VR6033C4-S37 60A 3W3P REC
Also known as: 783936089829, VR6033C4-S37, KILVR6033C4S37

Specifications

No Specifications Available