60A 3 Pole 3 Wire Receptacle - AT Type - 1/2" C Type Box - Reverse Service

Item #: 1159680

Cat #: VR6033C3-S39

UPC: 783936087146

$ 1297.04 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6033C3-S39 60A 3W3P REC

Overview

KIL VR6033C3-S39 60A 3W3P REC
Also known as: 783936087146, VR6033C3-S39, KILVR6033C3S39

Specifications

No Specifications Available