60A 3 Pole 3 Wire Receptacle - AT Type

Item #: 1159677

Cat #: VR6033

UPC: 783936078885

$ 901.88 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6033 60A 3W3P RECEPT AS

Overview

KIL VR6033 60A 3W3P RECEPT AS
Also known as: 783936078885, VR6033, KILVR6033

Features & Benefits

  • Patented “Breech-Lock” cap serves as both flip lid and screw cover.
  • Patented notch in cap arm holds cap open for easy plug insertion or maintenance.
  • Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.
  • Patented pin design uses slotted spring clip which avoids excessive wear while providing continuous electrical pin to sleeve contact.
  • “Increased Safety” type box terminals with gripper ribs securely clamp around conductors.
  • Boxes come with a green grounding screw.

Specifications

No Specifications Available