60A 2 Pole 3 Wire Receptacle - AT Type - Reverse Service

Item #: 1159676

Cat #: VR6023-S39

UPC: 783936078939

$ 1073.86 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6023-S39 60A 2W3P RECEP

Overview

KIL VR6023-S39 60A 2W3P RECEP
Also known as: 783936078939, VR6023-S39, KILVR6023S39

Specifications

No Specifications Available