60A 2 Pole 3 Wire Receptacle - AT Type - Polarized

Item #: 1159675

Cat #: VR6023-S37

UPC: 783936078922

$ 1264.40 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6023-S37 60A 2W3P RECEP

Overview

KIL VR6023-S37 60A 2W3P RECEP
Also known as: 783936078922, VR6023-S37, KILVR6023S37

Specifications

No Specifications Available