
60A 2 Pole 3 Wire Receptacle - AT Type - 1" E Type Box - Reverse Service
Item #: 1159674
Cat #: VR6023E5-S39
UPC: 783936088792
$ 1263.85 EA
Company wide:
0
in stock
Documents & Guides
KIL VR6023E5-S39 60A 2W3P REC
Overview
KIL VR6023E5-S39 60A 2W3P REC
Also known as: 783936088792, VR6023E5-S39, KILVR6023E5S39
Specifications
No Specifications Available