
60A 2 Pole 3 Wire Receptacle - AT Type - 1" E Type Box - Polarized
Item #: 1159673
Cat #: VR6023E5-S37
UPC: 783936086736
$ 1454.30 EA
Company wide:
0
in stock
Documents & Guides
KIL VR6023E5-S37 60A 2W3P REC
Overview
KIL VR6023E5-S37 60A 2W3P REC
Also known as: 783936086736, VR6023E5-S37, KILVR6023E5S37
Specifications
No Specifications Available