
60A 2 Pole 3 Wire Receptacle - AT Type - 1" E Type Box
Item #: 1159672
Cat #: VR6023E5
UPC: 783936088136
$ 1263.85 EA
Company wide:
0
in stock
Documents & Guides
KIL VR6023E5 60A 2W3P RECPT.
Overview
KIL VR6023E5 60A 2W3P RECPT.
Also known as: 783936088136, VR6023E5, KILVR6023E5
Specifications
No Specifications Available