60A 2 Pole 3 Wire Receptacle - AT Type - 1/2" E Type Box - Reverse Service

Item #: 1159668

Cat #: VR6023E3-S39

UPC: 783936088778

$ 1245.21 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6023E3-S39 60A 2W3P REC

Overview

KIL VR6023E3-S39 60A 2W3P REC
Also known as: 783936088778, VR6023E3-S39, KILVR6023E3S39

Specifications

No Specifications Available