60A 2 Pole 3 Wire Receptacle - AT Type - 1/2" E Type Box - Polarized

Item #: 1159667

Cat #: VR6023E3-S37

UPC: 783936089676

$ 1435.66 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6023E3-S37 60A 2W3P REC

Overview

KIL VR6023E3-S37 60A 2W3P REC
Also known as: 783936089676, VR6023E3-S37, KILVR6023E3S37

Specifications

No Specifications Available