60A 2 Pole 3 Wire Receptacle - AT Type - 1/2" E Type Box

Item #: 1159666

Cat #: VR6023E3

UPC: 783936088761

$ 1245.21 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6023E3 60A 2W3P RECPT.

Overview

KIL VR6023E3 60A 2W3P RECPT.
Also known as: 783936088761, VR6023E3, KILVR6023E3

Specifications

No Specifications Available