
60A 2 Pole 3 Wire Receptacle - AT Type - 1" D Type Box - Reverse Service
Item #: 1159665
Cat #: VR6023D5-S39
UPC: 783936087023
$ 1776.99 EA
Company wide:
0
in stock
Documents & Guides
KIL VR6023D5-S39 60A 2W3P REC
Overview
KIL VR6023D5-S39 60A 2W3P REC
Also known as: 783936087023, VR6023D5-S39, KILVR6023D5S39
Specifications
No Specifications Available