
60A 2 Pole 3 Wire Receptacle - AT Type - 1" D Type Box - Polarized
Item #: 1159664
Cat #: VR6023D5-S37
UPC: 783936087726
$ 1967.43 EA
Company wide:
0
in stock
Documents & Guides
KIL VR6023D5-S37 60A 2W3P REC
Overview
KIL VR6023D5-S37 60A 2W3P REC
Also known as: 783936087726, VR6023D5-S37, KILVR6023D5S37
Specifications
No Specifications Available