
60A 2 Pole 3 Wire Receptacle - AT Type - 1" D Type Box
Item #: 1159663
Cat #: VR6023D5
UPC: 783936087719
$ 1776.99 EA
Company wide:
0
in stock
Documents & Guides
KIL VR6023D5 60A 2W3P RECPT.
Overview
KIL VR6023D5 60A 2W3P RECPT.
Also known as: 783936087719, VR6023D5, KILVR6023D5
Specifications
No Specifications Available