60A 2 Pole 3 Wire Receptacle - AT Type - 3/4" D Type Box - Reverse Service

Item #: 1159662

Cat #: VR6023D4-S39

UPC: 783936088457

$ 1756.86 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6023D4-S39 60A 2W3P REC

Overview

KIL VR6023D4-S39 60A 2W3P REC
Also known as: 783936088457, VR6023D4-S39, KILVR6023D4S39

Specifications

No Specifications Available