60A 2 Pole 3 Wire Receptacle - AT Type - 3/4" D Type Box - Polarized

Item #: 1159661

Cat #: VR6023D4-S37

UPC: 783936087016

$ 1947.32 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6023D4-S37 60A 2W3P REC

Overview

KIL VR6023D4-S37 60A 2W3P REC
Also known as: 783936087016, VR6023D4-S37, KILVR6023D4S37

Specifications

No Specifications Available