60A 2 Pole 3 Wire Receptacle - AT Type - 3/4" D Type Box

Item #: 1159660

Cat #: VR6023D4

UPC: 783936088440

$ 1756.86 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6023D4 60A 2W3P RECPT.

Overview

KIL VR6023D4 60A 2W3P RECPT.
Also known as: 783936088440, VR6023D4, KILVR6023D4

Specifications

No Specifications Available