60A 2 Pole 3 Wire Receptacle - AT Type - 1/2" D Type Box - Polarized

Item #: 1159658

Cat #: VR6023D3-S37

UPC: 783936087009

$ 1926.91 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6023D3-S37 60A 2W3P REC

Overview

KIL VR6023D3-S37 60A 2W3P REC
Also known as: 783936087009, VR6023D3-S37, KILVR6023D3S37

Specifications

No Specifications Available