60A 2 Pole 3 Wire Receptacle - AT Type - 1/2" D Type Box

Item #: 1159657

Cat #: VR6023D3

UPC: 783936089324

$ 1736.50 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6023D3 60A 2W3P RECPT.

Overview

KIL VR6023D3 60A 2W3P RECPT.
Also known as: 783936089324, VR6023D3, KILVR6023D3

Specifications

No Specifications Available