
60A 2 Pole 3 Wire Receptacle - AT Type - 1" C Type Box - Polarized
Item #: 1159655
Cat #: VR6023C5-S37
UPC: 783936089027
$ 1417.22 EA
Company wide:
0
in stock
Documents & Guides
KIL VR6023C5-S37 60A 2W3P REC
Overview
KIL VR6023C5-S37 60A 2W3P REC
Also known as: 783936089027, VR6023C5-S37, KILVR6023C5S37
Specifications
No Specifications Available