
60A 2 Pole 3 Wire Receptacle - AT Type - 1" C Type Box
Item #: 1159654
Cat #: VR6023C5
UPC: 783936088150
$ 1418.86 EA
Company wide:
0
in stock
Documents & Guides
KIL VR6023C5 60A 2W3P RECPT.
Overview
KIL VR6023C5 60A 2W3P RECPT.
Also known as: 783936088150, VR6023C5, KILVR6023C5
Specifications
No Specifications Available