60A 2 Pole 3 Wire Receptacle - AT Type - 3/4" C Type Box - Polarized

Item #: 1159652

Cat #: VR6023C4-S37

UPC: 783936089010

$ 1588.29 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6023C4-S37 60A 2W3P REC

Overview

KIL VR6023C4-S37 60A 2W3P REC
Also known as: 783936089010, VR6023C4-S37, KILVR6023C4S37

Specifications

No Specifications Available