60A 2 Pole 3 Wire Receptacle - AT Type - 3/4" C Type Box

Item #: 1159651

Cat #: VR6023C4

UPC: 783936089003

$ 1397.81 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6023C4 60A 2W3P RECPT.

Overview

KIL VR6023C4 60A 2W3P RECPT.
Also known as: 783936089003, VR6023C4, KILVR6023C4

Specifications

No Specifications Available