60A 2 Pole 3 Wire Receptacle - AT Type - 1/2" C Type Box - Reverse Service

Item #: 1159650

Cat #: VR6023C3-S39

UPC: 783936089843

$ 1376.51 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6023C3-S39 60A 2W3P REC

Overview

KIL VR6023C3-S39 60A 2W3P REC
Also known as: 783936089843, VR6023C3-S39, KILVR6023C3S39

Specifications

No Specifications Available