60A 2 Pole 3 Wire Receptacle - AT Type - 1/2" C Type Box - Polarized

Item #: 1159649

Cat #: VR6023C3-S37

UPC: 783936087160

$ 1421.34 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6023C3-S37 60A 2W3P REC

Overview

KIL VR6023C3-S37 60A 2W3P REC
Also known as: 783936087160, VR6023C3-S37, KILVR6023C3S37

Specifications

No Specifications Available