60A 2 Pole 3 Wire Receptacle - AT Type - 1/2" C Type Box

Item #: 1159648

Cat #: VR6023C3

UPC: 783936086828

$ 1376.51 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6023C3 60A 2W3P RECPT.

Overview

KIL VR6023C3 60A 2W3P RECPT.
Also known as: 783936086828, VR6023C3, KILVR6023C3

Specifications

No Specifications Available