60A 2 Pole 2 Wire Receptacle - AT Type - Reverse Service

Item #: 1159646

Cat #: VR6022-S39

UPC: 783936078878

$ 861.73 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6022-S39 60A 2W2P RECEP

Overview

KIL VR6022-S39 60A 2W2P RECEP
Also known as: 783936078878, VR6022-S39, KILVR6022S39

Specifications

No Specifications Available