60A 2 Pole 2 Wire Receptacle - AT Type - Polarized

Item #: 1159613

Cat #: VR6022-S37

UPC: 783936078861

$ 1052.20 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6022-S37 60A 2W2P RECEP

Overview

KIL VR6022-S37 60A 2W2P RECEP
Also known as: 783936078861, VR6022-S37, KILVR6022S37

Specifications

No Specifications Available