
60A 2 Pole 2 Wire Receptacle - AT Type - 1" E Type Box - Reverse Service
Item #: 1159612
Cat #: VR6022E5-S39
UPC: 783936088754
$ 1051.62 EA
Company wide:
0
in stock
Documents & Guides
KIL VR6022E5-S39 60A 2W2P REC
Overview
KIL VR6022E5-S39 60A 2W2P REC
Also known as: 783936088754, VR6022E5-S39, KILVR6022E5S39
Specifications
No Specifications Available