
60A 2 Pole 2 Wire Receptacle - AT Type - 1" E Type Box - Polarized
Item #: 1159611
Cat #: VR6022E5-S37
UPC: 783936087085
$ 1062.02 EA
Company wide:
0
in stock
Documents & Guides
KIL VR6022E5-S37 60A 2W2P REC
Overview
KIL VR6022E5-S37 60A 2W2P REC
Also known as: 783936087085, VR6022E5-S37, KILVR6022E5S37
Specifications
No Specifications Available