
60A 2 Pole 2 Wire Receptacle - AT Type - 1" E Type Box
Item #: 1159610
Cat #: VR6022E5
UPC: 783936088747
$ 1051.62 EA
Company wide:
0
in stock
Documents & Guides
KIL VR6022E5 60A 2W2P RECPT.
Overview
KIL VR6022E5 60A 2W2P RECPT.
Also known as: 783936088747, VR6022E5, KILVR6022E5
Specifications
No Specifications Available