60A 2 Pole 2 Wire Receptacle - AT Type - 3/4" E Type Box - Polarized

Item #: 1159608

Cat #: VR6022E4-S37

UPC: 783936087078

$ 1233.03 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6022E4-S37 60A 2W2P REC

Overview

KIL VR6022E4-S37 60A 2W2P REC
Also known as: 783936087078, VR6022E4-S37, KILVR6022E4S37

Specifications

No Specifications Available