60A 2 Pole 2 Wire Receptacle - AT Type - 3/4" E Type Box

Item #: 1159607

Cat #: VR6022E4

UPC: 783936088648

$ 1042.58 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6022E4 60A 2W2P RECPT.

Overview

KIL VR6022E4 60A 2W2P RECPT.
Also known as: 783936088648, VR6022E4, KILVR6022E4

Specifications

No Specifications Available