60A 2 Pole 2 Wire Receptacle - AT Type - 1/2" E Type Box - Reverse Service

Item #: 1159606

Cat #: VR6022E3-S39

UPC: 783936088129

$ 1033.01 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6022E3-S39 60A 2W2P REC

Overview

KIL VR6022E3-S39 60A 2W2P REC
Also known as: 783936088129, VR6022E3-S39, KILVR6022E3S39

Specifications

No Specifications Available