60A 2 Pole 2 Wire Receptacle - AT Type - 1/2" E Type Box - Polarized

Item #: 1159605

Cat #: VR6022E3-S37

UPC: 783936086927

$ 1223.54 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6022E3-S37 60A 2W2P REC

Overview

KIL VR6022E3-S37 60A 2W2P REC
Also known as: 783936086927, VR6022E3-S37, KILVR6022E3S37

Specifications

No Specifications Available