60A 2 Pole 2 Wire Receptacle - AT Type - 1/2" E Type Box

Item #: 1159604

Cat #: VR6022E3

UPC: 783936086675

$ 1033.01 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6022E3 60A 2W2P RECPT.

Overview

KIL VR6022E3 60A 2W2P RECPT.
Also known as: 783936086675, VR6022E3, KILVR6022E3

Specifications

No Specifications Available